
Mobile Cabinet Bench, Semi Steel Casters 48 in W x 26 in D x 34 in H, Black
Mfr # PC-48S-1424-4
Zoro # G122737294
product price:Â $1,467.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Caster Material
Semi-Steel
Workbench/Table Leg Type
Casters
Number of Drawers
4
Drawer Height
5
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48S-1424-4
Zoro #
G122737294
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Overall Depth
26 in
Overall Height
34 in
Drawer Depth
23.375 in
Overall Width
48 in
Drawer Width
13.75 in
Details
Caster Material
Semi-Steel
Color
Black
Workbench/Table Leg Type
Casters
Number of Drawers
4
Includes
Sides and backstops
Finish
Powder coat
Drawer Load Rating
100 lbs
Load Capacity
2,000 lbs
Cabinet Locking Mechanism
Recessed Handle
Handle
L-Style
Assembled/Unassembled
Assembled
Item
Mobile bench
Material
Steel
Caster Type
2 Rigid,2 Swivel
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.