
Mobile Cabinet Bench, Semi Steel Casters 48 in W x 26 in D x 34 in H, Gray
Mfr # PC-48S-1424-4
Zoro # G622718021
product price:Â $1,467.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lbs
Width
48 in
Overall Height
34 in
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-48S-1424-4
Zoro #
G622718021
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Overall Height
34 in
Overall Depth
26 in
Details
Load Capacity
2,000 lbs
Item
Mobile bench
Finish
Powder coat
Material
Steel
Color
Gray
Handle
L-Style
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.