Mobile Cabinet Bench, Semi Steel Casters, 48 in W x 26 in D x 34 in H, Gray

  • Mfr # PC-48S

  • Zoro # G022719888


product price:  $1,072.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Finish
Powder coat
Material
Steel
Overall Depth
26 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-48S
Zoro #
G022719888
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Overall Depth
26 in
Overall Height
34 in

Details

Item
Mobile bench
Finish
Powder coat
Material
Steel
Color
Gray
Load Capacity
2,000 lbs
Handle
L-Style
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With fixed shelf. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.