
Mobile Cabinet Bench, Semi Steel Casters 48 in W x 26 in D x 34 in H, Red
Mfr # PC-48S-1424-4
Zoro # G022717839
product price:Â $1,467.99
/eaKey Features
Material
Steel
Drawer Load Rating
100 lbs
Drawer Height
5
Caster Type
2 Rigid,2 Swivel
Handle
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48S-1424-4
Zoro #
G022717839
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Depth
26 in
Overall Width
48 in
Overall Height
34 in
Details
Item
Mobile bench
Material
Steel
Drawer Load Rating
100 lbs
Caster Type
2 Rigid,2 Swivel
Handle
L-Style
Workbench/Table Leg Type
Casters
Cabinet Locking Mechanism
Recessed Handle
Caster Material
Semi-Steel
Includes
Sides and backstops
Finish
Powder coat
Assembled/Unassembled
Assembled
Number of Drawers
4
Color
Red
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 4 recessed pull handle drawers and a center shelf. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.