
Mobile Cabinet Bench, Semi Steel Casters, 48 in W x 26 in D x 34 in H, Red
Mfr # PC-48S
Zoro # G822715639
product price:Â $1,072.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
Steel
Caster Material
Semi-Steel
Overall Depth
26 in
Overall Height
34 in
Includes
Sides and backstops
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48S
Zoro #
G822715639
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
34 in
Overall Width
48 in
Details
Item
Mobile bench
Material
Steel
Caster Material
Semi-Steel
Includes
Sides and backstops
Finish
Powder coat
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Caster Type
2 Rigid,2 Swivel
Color
Red
Handle
L-Style
Workbench/Table Leg Type
Casters
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With fixed shelf. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.