Mobile Cabinet Bench with Drawer, 48 in W x 34 in H x 26 in D, Black

  • Mfr # PC-48S-1424-1

  • Zoro # G122737423


product price:  $1,292.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lbs
Drawer Height
5
Cabinet Locking Mechanism
Recessed Handle
Includes
Sides and backstops
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-48S-1424-1
Zoro #
G122737423
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Drawer Width
13.75 in
Overall Depth
26 in
Drawer Depth
23.375 in
Overall Height
34 in
Overall Width
48 in

Details

Item
Mobile bench
Load Capacity
2,000 lbs
Color
Black
Cabinet Locking Mechanism
Recessed Handle
Includes
Sides and backstops
Workbench/Table Leg Type
Casters
Material
Steel
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Finish
Powder coat
Handle
L-Style
Number of Drawers
1
Caster Material
Semi-Steel
Caster Type
2 Rigid,2 Swivel

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.