
Mobile Cabinet Bench with Drawer, 48 in W x 34 in H x 26 in D, Gray
Mfr # PC-48S-1424-1
Zoro # G022718713
product price:Â $1,292.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
26 in
Color
Gray
Handle
L-Style
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-48S-1424-1
Zoro #
G022718713
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Width
48 in
Overall Height
34 in
Details
Item
Mobile bench
Color
Gray
Handle
L-Style
Material
Steel
Finish
Powder coat
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 48in W x 26in D X 34in H. With 1 recessed pull handle drawer and 2 half shelves. 2 rigid & 2 swivel 5in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.