
Mobile Drawer and Door Cabinet, 36 in W x 20 in D x 34 in H, Louvered, Black
Mfr # PDC-36S-OL-1836
Zoro # G222737378
product price:Â $1,081.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Steel
Number of Doors
1
Door Type
Solid
Cabinet Handle Style
L-Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PDC-36S-OL-1836
Zoro #
G222737378
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
36 in
Drawer Height
5
Drawer Depth
19.125 in
Overall Depth
20-1/4 in
Drawer Width
19.625 in
Details
Color
Black
Material
Steel
Number of Doors
1
Door Type
Solid
Item
Mobile bench
Cabinet Handle Style
L-Style
Caster Material
Semi-Steel
Drawer Capacity
100 lbs
Load Capacity
2,000 lbs
Number of Drawers
4
Finish
Powder coat
Lock Type
Cylinder Lock
Locking Points
Latch
Series
PDC
Assembled/Unassembled
Assembled
Caster Type
2 Rigid,2 Swivel
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel welded to backstop.2 swivel & 2 rigid 5in x 2in Steel casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.