Mobile Drawer & Door Cabinet, Pegboard, 36 in W x 20.25 in D x 34 in H, Red
- Mfr # PDC-36P-OP-1836
- Zoro # G022717402
product price:Â
$
1,364.99
/ea
Key Features
Color
Red
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Capacity
100 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-36P-OP-1836
- Zoro #
- G022717402
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Mobile bench
- Drawer Capacity
- 100 lbs
- Assembled/Unassembled
- Assembled
- Number of Drawers
- 4
- Caster Material
- Phenolic
- Lock Type
- Cylinder Lock
- Cabinet Handle Style
- L-Style
- Series
- PDC
- Caster Type
- 2 Rigid,2 Swivel
- Load Capacity
- 2,000 lbs
- Locking Points
- Latch
- Finish
- Powder coat
Dimensions
- Overall Width
- 36 in
- Drawer Depth
- 19.125 in
- Drawer Width
- 19.625 in
- Overall Height
- 34 in
- Drawer Height
- 5
- Overall Depth
- 20-1/4 in
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With steel pegboard panel welded to backstop.2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.