
Mobile Drawer & Door Cabinet 36 in W with Louvered Panel, 36 in W x 20 in D x 34 in H, Black
Mfr # PDC-36P-OL-1836
Zoro # G122736310
product price:Â $1,069.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Drawer Depth
19.125 in
Color
Black
Lock Type
Cylinder Lock
Finish
Powder coat
Series
PDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-36P-OL-1836
Zoro #
G122736310
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
19.125 in
Overall Width
36 in
Overall Depth
20-1/4 in
Overall Height
34 in
Drawer Height
5
Drawer Width
19.625 in
Details
Color
Black
Lock Type
Cylinder Lock
Finish
Powder coat
Series
PDC
Locking Points
Latch
Caster Type
2 Rigid,2 Swivel
Number of Drawers
4
Number of Doors
1
Item
Mobile bench
Assembled/Unassembled
Assembled
Drawer Capacity
100 lbs
Caster Material
Phenolic
Load Capacity
2,000 lbs
Cabinet Handle Style
L-Style
Door Type
Solid
Material
Steel
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel welded to backstop.2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.