Mobile Drawer & Door Cabinet 36 in W with Louvered Panel, 36 in W x 20 in D x 34 in H, Light Blue
- Mfr # PDC-36P-OL-1836
- Zoro # G622720796
product price:Â
$
1,360.99
/ea
Key Features
Color
Light Blue
Material
Steel
Number of Doors
1
Door Type
Solid
Overall Depth
20-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-36P-OL-1836
- Zoro #
- G622720796
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Mobile bench
- Series
- PDC
- Load Capacity
- 2,000 lbs
- Assembled/Unassembled
- Assembled
- Number of Drawers
- 4
- Finish
- Powder coat
- Caster Material
- Phenolic
- Drawer Capacity
- 100 lbs
- Caster Type
- 2 Rigid,2 Swivel
- Cabinet Handle Style
- L-Style
- Lock Type
- Cylinder Lock
- Locking Points
- Latch
Dimensions
- Overall Depth
- 20-1/4 in
- Overall Width
- 36 in
- Overall Height
- 34 in
- Drawer Depth
- 19.125 in
- Drawer Width
- 19.625 in
- Drawer Height
- 5
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel welded to backstop.2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.