Mobile Drawer & Door Cabinet 36 in W with Louvered Panel, 36 in W x 20 in D x 34 in H, Putty
- Mfr # PDC-36P-OL-1836
- Zoro # G022719819
product price:Â
$
1,360.99
/ea
Key Features
Color
Putty
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-36P-OL-1836
- Zoro #
- G022719819
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Mobile bench
- Caster Material
- Phenolic
- Cabinet Handle Style
- L-Style
- Series
- PDC
- Load Capacity
- 2,000 lbs
- Caster Type
- 2 Rigid,2 Swivel
- Locking Points
- Latch
- Finish
- Powder coat
- Lock Type
- Cylinder Lock
- Number of Drawers
- 4
- Drawer Capacity
- 100 lbs
- Assembled/Unassembled
- Assembled
Dimensions
- Drawer Height
- 5
- Overall Depth
- 20-1/4 in
- Drawer Depth
- 19.125 in
- Overall Width
- 36 in
- Drawer Width
- 19.625 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel welded to backstop.2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.