Shop STERILITE
See all product information
Create Account
Drawer Cabinet, Casters, White, 3 Drawers
- Mfr # 48308002
- Zoro # G022785432
product price:Â
$
29.89
/ea
Sold in multiples of 2 for
$59.78
Key Features
Number of Drawers
3
Cabinet Storage Components
Drawers
Overall Width
12 5/8 in
Base Type
Casters
Drawer Height
7 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48308002
- Zoro #
- G022785432
- UPC #
- 073149483089
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 5/8 in
- Drawer Height
- 7 1/8 in
- Overall Depth
- 14 5/8 in
- Overall Height
- 26 1/8 in
- Drawer HxWxD
- (3) 7 1/8 in x 9 7/8 in x 12 3/8 in
- Drawer Width
- 9 7/8 in
- Drawer Depth
- 12 3/8 in
Details
- Number of Drawers
- 3
- Cabinet Storage Components
- Drawers
- Base Type
- Casters
- Item
- Drawer Cabinet
- Drawer Handle Type
- Pull
- Cabinet Color
- White
Description
Drawer Cabinet, Base Type Casters, Drawer HxWxD (3) 7 1/8 in x 9 7/8 in x 12 3/8 in, Lock Type Not Applicable, Number of Drawers 3, Overall Depth 14 5/8 in, Overall Height 26 1/8 in, Overall Width 12 5/8 in, Cabinet Color White, Drawer Depth 12 3/8 in, Drawer Handle Type Pull, Drawer Height 7 1/8 in, Drawer Width 9 7/8 in, Cabinet Storage Components Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.