
Mobile Drawer & Door Cabinet, 36 in W x 34 in H x 20 in D, Gray
Mfr # PDC-36S-OP-1836
Zoro # G222719350
product price:Â $1,084.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Overall Depth
20-1/4 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-36S-OP-1836
Zoro #
G222719350
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20-1/4 in
Width
36 in
Overall Height
34 in
Details
Item
Mobile bench
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Finish
Powder coat
Handle
L-Style
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With steel pegboard panel welded to backstop.2 swivel & 2 rigid 5in x 2in Steel casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.