
Mobile Drawer & Door Cabinet, 46 in W x 21 in D x 34 1/2 in H, Putty
Mfr # PDC-46S-4
Zoro # G622719974
product price:Â $1,083.99
/eaKey Features
Number of Drawers
4
Cabinet Handle Style
L-Style
Drawer Width
19.625 in
Lock Type
Cylinder Lock
Caster Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-46S-4
Zoro #
G622719974
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
19.625 in
Drawer Depth
19.125 in
Drawer Height
5
Overall Depth
21 in
Overall Height
34-1/2 in
Overall Width
46 in
Details
Number of Drawers
4
Cabinet Handle Style
L-Style
Lock Type
Cylinder Lock
Caster Material
Semi-Steel
Locking Points
Latch
Material
Steel
Number of Doors
1
Door Type
Solid
Load Capacity
2,000 lbs
Item
Mobile bench
Series
PDC
Drawer Capacity
100 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat
Caster Type
2 Rigid,2 Swivel
Color
Putty
Description
All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 -1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs. Dimensions 46in W x 21in D x 34-1/2in H Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.