
Mobile Drawer & Door Cabinet, 8 Drawer, 46 in W x 21 in D x 34.5 in H, Black
Mfr # PDC-46P-8
Zoro # G522737450
product price:Â $1,457.99
/eaKey Features
Number of Drawers
8
Drawer Capacity
100 lbs
Overall Height
34-1/2 in
Drawer Height
5
Drawer Depth
19.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-46P-8
Zoro #
G522737450
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34-1/2 in
Drawer Height
5
Drawer Depth
19.125 in
Overall Width
46 in
Overall Depth
21 in
Drawer Width
19.625 in
Details
Number of Drawers
8
Drawer Capacity
100 lbs
Item
Mobile bench
Color
Black
Load Capacity
2,000 lbs
Series
PDC
Finish
Powder coat
Material
Steel
Cabinet Handle Style
L-Style
Caster Material
Phenolic
Caster Type
2 Rigid,2 Swivel
Lock Type
Cylinder Lock
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Eight Drawer Mobile Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.