Shop SANDUSKY LEE

Shelf Cabinet, 78 in H, 36 in W, 24 in D, Keyed, 4 Shelves

  • Mfr # TA4R362472-01

  • Zoro # G911420352


original price:  $626.99 , new price: $563.99 , 10 percent off
new price:  $563.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Number of Doors
2
Door Type
Solid
Duty Rating
Heavy Duty
Door Locking Points
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA4R362472-01
Zoro #
G911420352
UPC #
017567015316
Country of Origin
United States

Dimensions

Panel Material Thickness
0.91 ga
Caster Wheel Diameter
5 in
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in

Details

Number of Shelves
4
Number of Doors
2
Door Type
Solid
Item
Shelf Cabinet
Duty Rating
Heavy Duty
Door Locking Points
3
Weight
184 lb
Includes
(4) Casters
Load Capacity per Shelf
200 lb
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Series
Transport
Body Panel Type
Solid
Lock Type
Keyed
Shelf Adjustment Increments
2 in
Standards
ANSI/BIFMA, GREENGUARD Gold Certified
Method of Construction
Welded
Cabinet Storage Components
Shelves
Base Type
Casters
Door Handle Type
Recessed Pull
Includes Keys
Yes
Shelf Adjustability
(4) Adjustable
Caster Type
2 (Rigid), 2 (Swivel)
Frame Assembled
Assembled
Mobility
Mobile
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Cabinet Color
Red
Shelf Material
Steel
Includes Mounting Hardware
Yes
Number of Keys
2
Audit Trail Storage
No
For Use Indoors/Outdoors
No
Shelf Capacity
200 lbs

Description

Shelf Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Red, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage No, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.