
Mobile Drawer & Door Cabinet, 8 Drawer, 46 in W x 21 in D x 34.5 in H, Red
Mfr # PDC-46P-8
Zoro # G422720125
product price:Â $1,457.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Drawer Width
19.625 in
Drawer Capacity
100 lbs
Caster Type
2 Rigid,2 Swivel
Lock Type
Cylinder Lock
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDC-46P-8
Zoro #
G422720125
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
19.625 in
Drawer Height
5
Drawer Depth
19.125 in
Overall Height
34-1/2 in
Overall Width
46 in
Overall Depth
21 in
Details
Drawer Capacity
100 lbs
Caster Type
2 Rigid,2 Swivel
Lock Type
Cylinder Lock
Cabinet Handle Style
L-Style
Caster Material
Phenolic
Finish
Powder coat
Load Capacity
2,000 lbs
Item
Mobile bench
Assembled/Unassembled
Assembled
Material
Steel
Series
PDC
Color
Red
Number of Drawers
8
Description
All welded steel, Heavy Duty Eight Drawer Mobile Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.