Mobile Drawer & Door Cabinet with Louvered Panel in Door, 36 in W x 34 in H x 20 in D, Gray
- Mfr # PDC-36S-IL-1225
- Zoro # G222717394
product price:Â
$
1,276.99
/ea
Key Features
Color
Grey
Material
Steel
Depth
20-1/4 in
Load Capacity
2,000 lbs
Handle
L-Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-36S-IL-1225
- Zoro #
- G222717394
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Material
- Steel
- Item
- Mobile bench
- Load Capacity
- 2,000 lbs
- Handle
- L-Style
- Finish
- Powder coat
- Assembled/Unassembled
- Assembled
Dimensions
- Depth
- 20-1/4 in
- Overall Height
- 34 in
- Width
- 36 in
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with LouveredPanel on Door. Each unit is equipped with four 20in W x 19in D x 5in H drawersthat include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With louvered panel on door and 12 bins. 2 rigid & 2 swivel 5in x 2in Steel casters. Dimensions 36in W x 20-1/4in D x 34in H. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.