
Mobile Drawer & Door Cabinet, Pegboard, 36 in W x 20.25 in D x 34 in H, Light Blue
Mfr # PDC-36P-OP-1836
Zoro # G222717554
product price:Â $1,072.99
/eaKey Features
Color
Light Blue
Series
PDC
Cabinet Handle Style
L-Style
Overall Depth
20-1/4 in
Lock Type
Cylinder Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-36P-OP-1836
Zoro #
G222717554
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20-1/4 in
Overall Width
36 in
Drawer Depth
19.125 in
Drawer Height
5
Drawer Width
19.625 in
Overall Height
34 in
Details
Color
Light Blue
Series
PDC
Cabinet Handle Style
L-Style
Lock Type
Cylinder Lock
Locking Points
Latch
Finish
Powder coat
Caster Type
2 Rigid,2 Swivel
Door Type
Solid
Load Capacity
2,000 lbs
Item
Mobile bench
Drawer Capacity
100 lbs
Caster Material
Phenolic
Number of Doors
1
Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
4
Description
All welded steel, Heavy Duty Mobile Drawer & Door Cabinet with Louvered Panel.Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides. Door includes keyed handle. Top includes side & back stops. Cabinet measures 12in W x 26in H inside. With steel pegboard panel welded to backstop.2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs. Dimensions36in W x 20-1/4in D x 34in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.