Mobile Drawer & Door Cabinet, Phenolic Casters, 36 in W x 34 in H x 20 in D, Light Blue

  • Mfr # PDC-36P

  • Zoro # G822718975


product price:  $945.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Caster Type
2 Rigid,2 Swivel
Cabinet Handle Style
L-Style
Caster Material
Phenolic
Drawer Depth
19.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC-36P
Zoro #
G822718975
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
19.125 in
Overall Height
34 in
Drawer Height
5
Drawer Width
19.625 in
Overall Depth
20-1/4 in
Overall Width
30 in

Details

Door Type
Solid
Caster Type
2 Rigid,2 Swivel
Cabinet Handle Style
L-Style
Caster Material
Phenolic
Drawer Capacity
100 lbs
Lock Type
Cylinder Lock
Number of Doors
1
Locking Points
Latch
Number of Drawers
4
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Series
PDC
Item
Mobile bench
Finish
Powder coat
Material
Steel
Color
Light Blue

Description

All welded steel, Heavy Duty Mobile Drawer and Door Cabinet. Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides.Door includes keyed handle. Top includes side & back stops to prevent objects from falling off work area.. Cabinet measures 12in W x 26in H inside.Dimensions 36in W x 20-1/4in D x 34in H. 2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.