Mobile Drawer & Door Cabinet, Phenolic Casters, 36 in W x 34 in H x 20 in D, Putty

  • Mfr # PDC-36P

  • Zoro # G422718443


product price:  $945.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Caster Material
Phenolic
Door Type
Solid
Drawer Depth
19.125 in
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-36P
Zoro #
G422718443
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
19.125 in
Drawer Height
5
Drawer Width
19.625 in
Overall Depth
20-1/4 in
Overall Height
34 in
Overall Width
30 in

Details

Assembled/Unassembled
Assembled
Caster Material
Phenolic
Door Type
Solid
Number of Doors
1
Locking Points
Latch
Caster Type
2 Rigid,2 Swivel
Cabinet Handle Style
L-Style
Lock Type
Cylinder Lock
Drawer Capacity
100 lbs
Number of Drawers
4
Series
PDC
Color
Putty
Finish
Powder coat
Load Capacity
2,000 lbs
Material
Steel
Item
Mobile bench

Description

All welded steel, Heavy Duty Mobile Drawer and Door Cabinet. Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides.Door includes keyed handle. Top includes side & back stops to prevent objects from falling off work area.. Cabinet measures 12in W x 26in H inside.Dimensions 36in W x 20-1/4in D x 34in H. 2 swivel & 2 rigid 5in x 2in Phenolic casters. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.