
Mobile Drawer & Door Cabinet, Steel Casters, 36 in W x 34 in H x 20 in D, Putty
Mfr # PDC-36S
Zoro # G222720608
product price:Â $957.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Putty
Material
Steel
Number of Doors
1
Door Type
Solid
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDC-36S
Zoro #
G222720608
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
19.125 in
Overall Height
34 in
Drawer Height
5
Overall Depth
20-1/4 in
Overall Width
30 in
Drawer Width
19.625 in
Details
Color
Putty
Material
Steel
Number of Doors
1
Door Type
Solid
Item
Mobile bench
Assembled/Unassembled
Assembled
Lock Type
Cylinder Lock
Series
PDC
Finish
Powder coat
Load Capacity
2,000 lbs
Number of Drawers
4
Caster Material
Semi-Steel
Caster Type
2 Rigid,2 Swivel
Locking Points
Latch
Cabinet Handle Style
L-Style
Drawer Capacity
100 lbs
Description
All welded steel, Heavy Duty Mobile Drawer and Door Cabinet. Each unit is equipped with four 20in W x 19in D x 5in H drawers that include separate cylin Der locks. All drawers move on full extension ball bearing glides.Door includes keyed handle. Top includes side & back stops to prevent objects from falling off work area.. Cabinet measures 12in W x 26in H inside.Dimensions 36in W x 20-1/4in D x 34in H. 2 swivel & 2 rigid 5in x 2in Steel casters. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.