Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Drawer & Door Cabinet, 2 Drawers, 1 Door, 24 in W x 20 in D x 34 in H, Gray
- Mfr # PUB-24RW
- Zoro # G022720723
product price:Â
$
737.99
/ea
Key Features
Material
Steel
Load Capacity
1,000 lbs
Cabinet Handle Style
Polyurethane or steel
Width
24 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUB-24RW
- Zoro #
- G022720723
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Material
- Steel
- Item
- Cabinet
- Load Capacity
- 1,000 lbs
- Cabinet Handle Style
- Polyurethane or steel
- Finish
- Powder coat
- Lock Type
- Padlock loop
- Handle
- L-Style
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 24 in
- Depth
- 20 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.