Zoro Homepage

Mobile Maintenance Center Bench, 60 in W x 38 1/2 in H x 28 1/2 in D, Gray

  • Mfr # MTC-60S

  • Zoro # G922715744


product price: $3,031.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
38-1/2 in
Color
Gray
Lockable
Yes
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC-60S
Zoro #
G922715744
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38-1/2 in
Overall Depth
28 in
Width
60 in

Details

Material
Steel
Color
Gray
Lockable
Yes
Load Capacity
4,000 lbs
Item
Mobile bench
Finish
Powder coat

Description

All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylin Der locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25in W x 24in H x 14in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60in W x 28in D x 38-1/2in H for bench. Overall length with push handle 64-1/2in W. 2 rigid, 2 swivel 8in x 2in Steel casters.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.