Mobile Maintenance Center Bench, 60 in W x 38 1/2 in H x 28 1/2 in D, with Steel Plate Top, Gray
- Mfr # MTC-60S-SPT
- Zoro # G124449287
product price:Â
$
4,324.99
/ea
Key Features
Overall Height
38-1/2 in
Caster Configuration
2 Swivel on Handle Side, 2 Rigid
No. of Drawers
1
No. of Shelves
1
Caster Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-60S-SPT
- Zoro #
- G124449287
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Color
- Gray
- No. of Drawers
- 1
- No. of Shelves
- 1
- Item
- Portable Maintenance Center Bench
- Caster Material
- Semi-Steel
- Finish
- Powder Coated
- Work Surface Material
- Steel
- Load Capacity
- 4,000 lbs
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
Dimensions
- Overall Height
- 38-1/2 in
- Caster Dia.
- 8 in
- Overall Width
- 63-5/8 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylinder locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25 in W x 24 in H x 14 in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60 in W x 28 in D x 38-1/2 in H for bench. Overall length with push handle 64-1/2 in W. 2 rigid, 2 swivel 8 in x 2 in Steel casters.With Steel Plate on Top. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.