Mobile Maintenance Center Bench, 60 in W x 38 1/2 in H x 28 1/2 in D, with Steel Plate Top, Red
- Mfr # MTC-60S-SPT
- Zoro # G224448784
product price:Â
$
4,324.99
/ea
Key Features
Overall Height
38-1/2 in
Caster Dia.
8 in
Overall Width
63-5/8 in
Work Surface Material
Steel
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC-60S-SPT
- Zoro #
- G224448784
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Work Surface Material
- Steel
- No. of Shelves
- 1
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Load Capacity
- 4,000 lbs
- Caster Material
- Semi-Steel
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- No. of Drawers
- 1
- Item
- Portable Maintenance Center Bench
Dimensions
- Overall Height
- 38-1/2 in
- Caster Dia.
- 8 in
- Overall Width
- 63-5/8 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Mobile Maintenance Center Bench is furnished with two cylinder locking 9 drawer tool cabinets on each end for parts storage. Two large compartments 25 in W x 24 in H x 14 in D for large storageitems. Compartment doors (1 door on each side) include a keyed handle. Capacity 4,000 lbs. Unit dimensions 60 in W x 28 in D x 38-1/2 in H for bench. Overall length with push handle 64-1/2 in W. 2 rigid, 2 swivel 8 in x 2 in Steel casters.With Steel Plate on Top. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.