Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, 3 Drawers Door, Light Blue

  • Mfr # MDD-2448-8P

  • Zoro # G222718261


product price:  $1,076.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Cabinet Handle Style
Pull Handle
Load Capacity
2,400 lbs
Number of Doors
1
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDD-2448-8P
Zoro #
G222718261
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Drawer Depth
16.25 in
Overall Width
48 in
Drawer Width
13.75 in
Overall Depth
24 in
Drawer Height
5

Details

Material
Steel
Cabinet Handle Style
Pull Handle
Load Capacity
2,400 lbs
Number of Doors
1
Number of Drawers
3
Caster Material
Phenolic
Series
MDD
Includes
Lockable toolbox
Door Type
Solid
Finish
Powder coat
Locking Points
Latch
Caster Type
2 Rigid,2 Swivel
Item
Mobile bench
Color
Light Blue
Assembled/Unassembled
Assembled
Drawer Capacity
100 lbs
Lock Type
Cylinder Lock

Description

All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Phenolic Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.