
Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, 3 Drawers Door, Putty
Mfr # MDD-2448-8P
Zoro # G122718439
product price:Â $1,076.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Includes
Lockable toolbox
Door Type
Solid
Finish
Powder coat
Load Capacity
2,400 lbs
Series
MDD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDD-2448-8P
Zoro #
G122718439
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
33 in
Overall Width
48 in
Drawer Height
5
Drawer Depth
16.25 in
Drawer Width
13.75 in
Details
Includes
Lockable toolbox
Door Type
Solid
Finish
Powder coat
Load Capacity
2,400 lbs
Series
MDD
Material
Steel
Assembled/Unassembled
Assembled
Number of Doors
1
Item
Mobile bench
Color
Putty
Number of Drawers
3
Cabinet Handle Style
Pull Handle
Lock Type
Cylinder Lock
Caster Material
Phenolic
Caster Type
2 Rigid,2 Swivel
Drawer Capacity
100 lbs
Locking Points
Latch
Description
All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Phenolic Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.