Zoro Homepage

Mobile Maintenance Centers, 48 in W x 33 in H x 24 in D, Light Blue

  • Mfr # MDD-2448-8S

  • Zoro # G422719075


product price: $1,115.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24 in
Drawer Width
13.75 in
Workbench/Table Leg Type
Casters
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDD-2448-8S
Zoro #
G422719075
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Drawer Width
13.75 in
Overall Height
33 in
Drawer Height
5
Drawer Depth
16.25 in

Details

Workbench/Table Leg Type
Casters
Number of Doors
1
Includes
Lockable toolbox
Caster Material
Semi-Steel
Cabinet Door Type
Solid
Color
Light Blue
Material
Steel
Cabinet Locking Mechanism
Cylinder Lock
Load Capacity
2,400 lbs
Finish
Powder coat
Number of Drawers
3
Item
Mobile bench
Handle
Pull Handle
Caster Type
2 Rigid,2 Swivel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile 3-Drawer and Door Unit includes three, 14in W x 16in D x 5in H drawers with cylin Der locks and a hinged door with locking keyed handle. Comes with offset tubular pushbar, two rigid & 2 swivel 8in x 2in Steel Casters. Capacity 2,400 lbs. Unit dimensions 48in W x 33in H x 24in D. Powder Coat finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.