Zoro Homepage

Mobile Table, 24 in D x 60 in L, Three Shelf, Gray

  • Mfr # 2460

  • Zoro # G122717296


product price: $73.55
/ea

Key Features

Color
Gray
Depth
24 in
Overall Width
60 in
Finish
Powder coat
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460
Zoro #
G122717296
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Overall Width
60 in
Overall Height
5 in

Details

Color
Gray
Finish
Powder coat
Material
Steel
Item
Accessories

Description

All Steel Side & Back Stops. Each set consists of two side stops (right & left), and one back stop. Constructed of 12 gauge steel. Dimensions 60in W x 24in D x 5in H. Powder Coat finish. GRAY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.