Zoro Homepage

Mobile Table, 48 in W x 30 in D x 30 in H, Three Shelf, Gray

  • Mfr # MT-3048-3S

  • Zoro # G022719536


product price: $644.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Finish
Powder coat
Material
Steel
Depth
30 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3048-3S
Zoro #
G022719536
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Overall Height
30 in
Overall Width
48 in

Details

Color
Gray
Finish
Powder coat
Material
Steel
Item
Work table
Load Capacity
1,000 lbs evenly distributed

Description

All welded steel, Heavy Duty Mobile Table with 3 Shelves. Designed for shop use, yet attractive enough for office or a store. 48in W x 30in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 9-3/4in. All swivel 5in x 2in Steel casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.