Zoro Homepage

Mobile Table, 60 in W x 30 in D x 30 in H, Three Shelf, Black

  • Mfr # MT-3060-3P

  • Zoro # G122736990


product price: $671.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Caster Type
4 Swivel
Material
Steel
Capacity per Shelf
1,000 lbs evenly distributed
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3060-3P
Zoro #
G122736990
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
30 in
Depth
30 in

Details

Color
Black
Caster Type
4 Swivel
Material
Steel
Capacity per Shelf
1,000 lbs evenly distributed
Caster Material
Polyurethane
Finish
Powder coat
Item
Work table
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Mobile Table with 3 Shelves. Designed for shop use, yet attractive enough for office or a store. 60in W x 30in D x 30in H. Reinforced 16 gauge shelves. Shelf clearance 9-3/4in. All swivel 5in x 1-1/4in Polyurethane casters. Capacity 1,000 lbs. evenly distributed.Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.