Zoro Homepage

Mobile Tool Cabinet, 48 in W x 37 1/4 in H x 26 in D, Light Blue

  • Mfr # PTC-48S

  • Zoro # G622718274


product price: $1,770.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locking Points
Latch
Finish
Powder coat
Assembled/Unassembled
Assembled
Includes Caters
Yes
Caster Material
Semi-Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-48S
Zoro #
G622718274
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
48 in
Overall Height
37-1/4 in

Details

Locking Points
Latch
Finish
Powder coat
Assembled/Unassembled
Assembled
Includes Caters
Yes
Caster Material
Semi-Steel
Series
PTC
Number of Drawers
9
Includes
Lockable toolbox
Caster Type
2 Rigid,2 Swivel
Locking System
Cylinder Lock
Cabinet Handle Style
L-Style
Material
Steel
Item
Mobile bench
Color
Light Blue
Load Capacity
2,000 lbs

Description

All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylin Der locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63in W x 40-1/4in H. Dimensions48in W x 37-1/4in H x 26in D. Includes 2 swivel & 2 rigid 8in x 2in Steel casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.