Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Tool Cabinet, 48 in W x 37 1/4 in H x 26 in D, Steel Plate Top, Black
- Mfr # PTC-48S-SPT
- Zoro # G224449989
product price:Â
$
2,600.99
/ea
Key Features
Edge Type
Side and Backstops
Assembled/Unassembled
Assembled
Number of Shelves
1
Load Capacity
2,000 lbs
Caster Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC-48S-SPT
- Zoro #
- G224449989
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Item
- Portable Tool Cabinet Bench
- Number of Shelves
- 1
- Load Capacity
- 2,000 lbs
- Work Surface Material
- Steel
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Finish
- Powder Coated
- Number of Drawers
- 1
- Color
- Black
- Caster Material
- Semi-Steel
- Method of Construction
- All Welded
Dimensions
- Caster Dia.
- 8 in
- Width
- 48 in
- Depth
- 26 in
- Height
- 37-1/4 in
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylinder locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63 in W x 40-1/4 in H. Dimensions48 in W x 37-1/4 in H x 26 in D. Includes 2 swivel & 2 rigid 8 in x 2 in Steel casters. Capacity 2,000 lbs. With Steel Plate on Top. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.