Mobile Tool Cabinet with 9 Drawers, 48 in W x 26 in D x 37 1/4 in H, Light Blue
- Mfr # PTC-48P-SPT
- Zoro # G724450430
product price:Â
$
2,558.99
/ea
Key Features
Load Capacity
2,000 lbs
Work Surface Material
Steel
Number of Shelves
1
Caster Dia.
8 in
Number of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC-48P-SPT
- Zoro #
- G724450430
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Work Surface Material
- Steel
- Item
- Portable Tool Cabinet Bench
- Number of Shelves
- 1
- Number of Drawers
- 1
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Caster Material
- Phenolic
- Color
- Light Blue
Dimensions
- Caster Dia.
- 8 in
- Width
- 48 in
- Height
- 37-1/4 in
- Depth
- 26 in
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylinder locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63 in W x 40-1/4 in H. Bench dimensions48 in W x 37-1/4 in H x 26 in D. Includes 2 swivel & 2 rigid 8 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Steel Plate on Top. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.