
Mobile Tool Cabinet with 9 Drawers, 48 in W x 26 in D x 37 1/4 in H, Red
Mfr # PTC-48P
Zoro # G722718518
product price: $1,737.99
/eaKey Features
Load Capacity
2,000 lbs
Color
Red
Series
PTC
Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTC-48P
Zoro #
G722718518
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37-1/4 in
Overall Depth
26 in
Overall Width
48 in
Details
Load Capacity
2,000 lbs
Color
Red
Series
PTC
Material
Steel
Item
Mobile bench
Assembled/Unassembled
Assembled
Includes
Lockable toolbox
Caster Type
2 Rigid,2 Swivel
Caster Material
Phenolic
Locking Points
Latch
Locking System
Cylinder Lock
Cabinet Handle Style
L-Style
Number of Drawers
9
Includes Caters
Yes
Finish
Powder coat
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylin Der locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63in W x 40-1/4in H. Bench dimensions48in W x 37-1/4in H x 26in D. Includes 2 swivel & 2 rigid 8in x 2in Phenolic casters. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.