Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Tool Cabinet with 9 Drawers, 48 in W x 26 in D x 37 1/4 in H, with Steel Plate Top, Putty
- Mfr # PTC-48P-SPT
- Zoro # G524449214
product price:Â
$
2,600.99
/ea
Key Features
Caster Configuration
2 Swivel on Handle Side, 2 Rigid
Assembled/Unassembled
Assembled
Width
48 in
Edge Type
Side and Backstops
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC-48P-SPT
- Zoro #
- G524449214
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Swivel on Handle Side, 2 Rigid
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- Load Capacity
- 2,000 lbs
- Item
- Portable Tool Cabinet Bench
- Method of Construction
- All Welded
- Color
- Putty
- Number of Drawers
- 1
- Number of Shelves
- 1
- Work Surface Material
- Steel
- Caster Material
- Phenolic
- Finish
- Powder Coated
Dimensions
- Width
- 48 in
- Depth
- 26 in
- Height
- 37-1/4 in
- Caster Dia.
- 8 in
Description
All welded steel, Heavy Duity Mobile Tool Cabinet Bench is furnished with acylinder locking 9 drawer tool cabinet for parts storage. Back and endstopsprevent parts from falling off work area. Equipped with vise shelf and door with keyed handle. Overall dimensions 63 in W x 40-1/4 in H. Bench dimensions48 in W x 37-1/4 in H x 26 in D. Includes 2 swivel & 2 rigid 8 in x 2 in Phenolic casters. Capacity 2,000 lbs. With Steel Plate on Top. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.