
Narrow Storage Cabinet, 18 in W x 24 in D x 60 in H, Light Blue
Mfr # HDSC-18-24SHELF
Zoro # G622714825
product price:Â $53.39
/eaKey Features
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-18-24SHELF
Zoro #
G622714825
UPC #
-
Country of Origin
United States
Details
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Color
Light Blue
Cabinet Material
All Welded Steel
Item
Cabinet
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 18in W x 24in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.