Narrow Storage Cabinet, 18 in W x 66 in H x 24 in D, Light Blue

  • Mfr # HDSC-1860-24-4L

  • Zoro # G522714673


product price:  $860.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Door Locking Points
3 Point Lock
Number of Doors
1
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-1860-24-4L
Zoro #
G522714673
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
24 in
Overall Width
18 in

Details

Door Locking Points
3 Point Lock
Number of Doors
1
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Handle Type
L-Style
Color
Light Blue
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Door Type
Solid

Description

All welded steel, heavy duty narrow storage cabinet. 18in Wide x 66in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products