Narrow Storage Cabinet, 18 in W x 72 in H x 24 in D, Red

  • Mfr # HDSC-1872-24-4

  • Zoro # G722715326


product price:  $911.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Overall Depth
24 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-1872-24-4
Zoro #
G722715326
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
18 in
Overall Height
72 in

Details

Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Color
Red
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Item
Cabinet
Number of Doors
1
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Door Type
Solid

Description

All welded steel, heavy duty narrow storage cabinet. 18in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products