
Narrow Storage Cabinet, 4 Adjustable Shelves, 18 in W x 60 in H x 24 in D, Putty
Mfr # HDSC-1860-24-4
Zoro # G022716795
product price:Â $796.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Cabinet Finish
Powder Coat
Overall Width
18 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-1860-24-4
Zoro #
G022716795
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
60 in
Overall Depth
24 in
Details
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Color
Putty
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Item
Heavy Duty Narrow Storage Cabinet
Door Type
Solid
Cabinet Material
All Welded Steel
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty narrow storage cabinet. 18in Wide x 60in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.