Pan and Tray Truck, 36 in W x 66 in H x 30 in D, 6 in Slide Space, Gray

  • Mfr # PTT-3630-6

  • Zoro # G122718569


product price:  $649.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,000 lbs
Color
Gray
Overall Depth
36 in
Material
All welded steel
Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTT-3630-6
Zoro #
G122718569
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Height
66 in
Width
30 in

Details

Item
Platform Truck
Load Capacity
1,000 lbs
Color
Gray
Material
All welded steel
Tray Capacity
9
Finish
Powder Coat
Casters
Yes

Description

All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 6in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 9 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.