Pan & Tray Truck, 24 in W x 30 in D x 66 in H, Light Blue

  • Mfr # PTT-2430-6

  • Zoro # G222720318


product price:  $609.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Includes
Stores 9 trays
Load Capacity
1,000 lbs
Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT-2430-6
Zoro #
G222720318
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
24 in
Overall Depth
30 in

Details

Includes
Stores 9 trays
Load Capacity
1,000 lbs
Finish
Powder Coat
Assembled/Unassembled
Assembled
Includes Caters
Yes
Caster Material
Polyurethane
Caster Type
6 Swivel
Color
Light Blue
Material
All Welded Steel
Item
Platform Truck

Description

All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 6in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 9 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 24in W x 30in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.