Pan & Tray Truck, 36 in W x 30 in D x 66 in H, 4 in Slide Space, Putty

  • Mfr # PTT-3630-4

  • Zoro # G422717248


product price:  $729.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Includes Caters
Yes
Overall Width
30 in
Overall Height
66 in
Includes
Stores 14 trays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTT-3630-4
Zoro #
G422717248
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
66 in
Overall Depth
36 in

Details

Assembled/Unassembled
Assembled
Includes Caters
Yes
Includes
Stores 14 trays
Item
Platform Truck
Caster Material
Polyurethane
Color
Putty
Finish
Powder Coat
Load Capacity
1,000 lbs
Material
All Welded Steel
Caster Type
11 Swivel

Description

All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.