
Pan & Tray Truck, 36 in W x 30 in D x 66 in H, Light Blue
Mfr # PTT-3630-2
Zoro # G922720731
product price: $949.99
/eaKey Features
Includes
Stores 28 trays
Caster Type
10 Swivel
Load Capacity
1,000 lbs
Overall Height
66 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT-3630-2
Zoro #
G922720731
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
36 in
Overall Width
30 in
Details
Includes
Stores 28 trays
Caster Type
10 Swivel
Load Capacity
1,000 lbs
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Platform Truck
Material
All Welded Steel
Caster Material
Polyurethane
Includes Caters
Yes
Color
Light Blue
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 2in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 28 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 36in W x 30in D x 66in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.