
Pan & Tray Truck, 4 in Slide Space, 30 in W x 66 in H x 30 in D, Gray
Mfr # PTT-3030-4
Zoro # G622716430
product price:Â $709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,000 lbs
Color
Gray
Overall Depth
30 in
Material
All welded steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTT-3030-4
Zoro #
G622716430
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Height
66 in
Width
30 in
Details
Item
Platform Truck
Load Capacity
1,000 lbs
Color
Gray
Material
All welded steel
Finish
Powder Coat
Casters
Yes
Tray Capacity
14
Description
All welded steel, Heavy Duty Pan & Tray Trucks. Designed to store slide in trays of various sizes. 4in slide space. Ideal for medium duty to heavy duty applications. Constructed of 1-1/2in x 14 gauge square tubing frame. Slides are 1in x 1in steel angle. 14 tray capacity. 4-swivel 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 30in W x 30in D x 66in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.