
Pedestal Bench with Door Cabinet, 60 in W x 30 in D x 34 in H, Red
Mfr # CB-3060-W
Zoro # G922716574
product price:Â $937.99
/eaKey Features
Color
Red
Height
34 in
Number of Doors
2
Cabinet Door Type
Solid
Workbench/Table Surface Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-3060-W
Zoro #
G922716574
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Height
34 in
Width
60 in
Details
Color
Red
Item
Workbench
Number of Doors
2
Cabinet Door Type
Solid
Workbench/Table Surface Material
Steel
Finish
Powder coat
Workbench/Table Assembly
Assembled
Description
All welded steel, Heavy Duty Door Cabinet Bench. 60in W x 30in D x 34in H. Wood top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No.6 Base.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.