Pedestal Bench with Door & Drawer Cabinet, 60 in W x 28 in D x 34 in H, Putty

  • Mfr # CDB-2860-S

  • Zoro # G922716178


product price:  $1,175.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Workbench/Table Surface Material
Steel
Drawer Depth
23.375 in
Drawer Height
5"
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB-2860-S
Zoro #
G922716178
UPC #
-
Country of Origin
United States

Dimensions

Depth
28 in
Drawer Depth
23.375 in
Width
60 in
Drawer Height
5"
Drawer Width
13.75 in
Height
34 in

Details

Finish
Powder coat
Workbench/Table Surface Material
Steel
Item
Workbench
Cabinet Door Type
Solid
Number of Doors
1
Workbench/Table Assembly
Assembled
No. of Drawers
4
Color
Putty
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Steel Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 60in W x 28in D x 34in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.