
Pedestal Bench with Drawer Cabinet, 72 in W x 34 in H x 28 in D, Light Blue
Mfr # DB-2872-S
Zoro # G622720345
product price:Â $1,536.99
/eaKey Features
Workbench/Table Surface Material
Steel
Drawer Height
5"
Depth
28 in
Height
34 in
Drawer Width
13.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-2872-S
Zoro #
G622720345
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5"
Depth
28 in
Height
34 in
Drawer Width
13.75 in
Width
72 in
Drawer Depth
23.375 in
Details
Workbench/Table Surface Material
Steel
Drawer Load Rating
100 lbs
Workbench/Table Assembly
Assembled
Finish
Powder coat
No. of Drawers
8
Color
Light Blue
Item
Workbench
Description
All welded steel, Heavy Duty Drawer Cabinet Bench. Steel top workbench includesa total of 8 drawer units, 4 on the right & 4 on the left. Drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 28in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.